Shop All Coveralls & Overalls
Red Kap
Mns L/S Brown Action Back
Mfr # CT10BN RG 54
Zoro # G1295561
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Brown
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BN RG 54
- Zoro # G1295561
- UPC # 036394115334
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 52 1/2 in |
Size - Numeric | 54 |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 54 in ) |
Size-Body Type | Regular |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 1/2 in |
Description
Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 52 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L (BD-1003-NPF-L)
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, S (4877GY RG S)
- Red Kap Coveralls & Overalls