Shop All Coveralls & Overalls
Red Kap
Mns L/S Brown Action Back
Mfr # CT10BN RG 50
Zoro # G1295546
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Brown
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BN RG 50
- Zoro # G1295546
- UPC # 036394115310
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Size - Numeric | 50 |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Minimum Chest Size | 48 1/2 in |
Maximum Waist Size | 48 1/2 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 50 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Description
Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety GX4 Heavy Duty Field Case (08-424)
- RADIANS Radians Aphelion Performance Safety Glass, IndoorOutdoor Lens (APH1-90)
- THE BRUSH MAN 28” Vinyl Trafffic Cone, Orange With Black Base (TRAFFIC-CONE 28)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- KLEENGUARD Coveralls, XL, White (417-44304)
- Red Kap Workwear