Shop All Coveralls & Overalls
Red Kap
Mns L/S Brown Action Back
Mfr # CT10BN RG 44
Zoro # G1295519
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Brown
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BN RG 44
- Zoro # G1295519
- UPC # 036394115280
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 42 1/2 in |
Size-Body Type | Regular |
Size - Numeric | 44 |
Minimum Chest Size | 42 1/2 in |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Description
Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Boots, Mens, 12W, Lace, Black, PR (E022141)
- REEBOK Athletic Style Work Shoes, Black, 12M, PR (RB1062)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- POINT6 Long Merino Gaiter Single Layer, Black, One Size Fits All (71-7003-204-00)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- Red Kap Workwear and Protective Clothing