Shop All Coveralls & Overalls
Red Kap
Mns L/S Brown Action Back
Mfr # CT10BN RG 42
Zoro # G1295500
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Brown
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BN RG 42
- Zoro # G1295500
- UPC # 036394115273
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Minimum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Size - Numeric | 42 |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Maximum Waist Size | 40 1/2 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 42 in |
Description
Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 7 (B101/9980P910-07)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG M)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- POLAR PLUS Insulated Lightweight Coverall, Black, L (15200-L)
- Red Kap Workwear and Protective Clothing