Shop All Coveralls & Overalls
Red Kap
Mns L/S Brown Action Back
Mfr # CT10BN RG 40
Zoro # G1295491
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Cotton/Polyester
- Size M
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BN RG 40
- Zoro # G1295491
- UPC # 036394115266
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Minimum Chest Size | 38 1/2 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 38 1/2 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Minimum Height | 5 ft 7 in |
Size - Numeric | 40 |
Description
Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Sleeve, 18 in. L (9318D10TMD)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015-M Integral Adjuster. Retail Box (4035-30M)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 42)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- Red Kap Workwear and Protective Clothing