Shop All Coveralls & Overalls
Red Kap
Mns L/S Brown Action Back
Mfr # CT10BN LN 48
Zoro # G1295458
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Cotton/Polyester
- Size XL
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BN LN 48
- Zoro # G1295458
- UPC # 036394115082
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Size - Numeric | 48 |
Minimum Chest Size | 46 1/2 in |
Maximum Height | 6 ft 3 in |
Size-Body Type | Tall |
Maximum Waist Size | 46 1/2 in |
Maximum Chest Size | 48 in |
Minimum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Description
Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (413S0023BL)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- TOUGH DUCK Insulated Bib Overall, WB031-BROWN-M (WB031)
- Red Kap Coveralls & Overalls