Shop All Coveralls & Overalls
Red Kap
Mns L/S Brown Action Back
Mfr # CT10BN LN 46
Zoro # G1295449
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Cotton/Polyester
- Size L
- Features Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
- Number of Outside Pockets 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BN LN 46
- Zoro # G1295449
- UPC # 036394115075
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Minimum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Maximum Waist Size | 44 1/2 in |
Minimum Chest Size | 44 1/2 in |
Size - Numeric | 46 |
Maximum Chest Size | 46 in |
Maximum Height | 6 ft 3 in |
Size-Body Type | Tall |
Description
Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NB)
- TILLMAN Leather Drivers Gloves, Cowhide, M, 1 Pair (1414M)
- 2W INTERNATIONAL Windsock (WS-1036)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- Red Kap Workwear and Protective Clothing