Shop All Coveralls & Overalls
Red Kap
Mns L/S Brown Action Back
Mfr # CT10BN LN 42
Zoro # G1295421
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Cotton/Polyester
- Size M
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BN LN 42
- Zoro # G1295421
- UPC # 036394115051
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Maximum Chest Size | 42 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Maximum Waist Size | 40 1/2 in |
Size - Numeric | 42 |
Maximum Height | 6 ft 3 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Minimum Chest Size | 40 1/2 in |
Description
Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 070)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460409)
- PIP Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK (07-K259/L)
- TILLMAN Lth Ss Leggings, PR (529CL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- Red Kap Coveralls & Overalls