Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK RG 62
Zoro # G1295415
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 62 Regular
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CT10BK RG 62
- Zoro # G1295415
- UPC # 883248383568
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 62 Regular |
Size (Max. Waist x Max. Chest) | 4XL ( 60 1/2 in x 62 in ) |
Minimum Chest Size | 60 1/2 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 62 in |
Maximum Waist Size | 60 1/2 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Size - Numeric | 62 |
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 62 in, Maximum Waist Size 60 1/2 in, Size 4XL, Size - Numeric 62, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 60 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- CONDOR Leather Gloves, S, PR (4NHC7)
- MCARTHUR TOWELS & SPORTS Iowa State Cyclones Two Tone Gloves - Adult (9960695978)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- 2W INTERNATIONAL Chemical Suit, 3X-Large, Green (8035-SA 3XL)
- Red Kap Coveralls & Overalls