Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK RG 60
Zoro # G1295406
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 Regular
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BK RG 60
- Zoro # G1295406
- UPC # 883248383551
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 60 Regular |
Size (Max. Waist x Max. Chest) | 4XL ( 58 1/2 in x 60 in ) |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 1/2 in |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 58 1/2 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 60 |
Size-Body Type | Regular |
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 60 in, Maximum Waist Size 58 1/2 in, Size 4XL, Size - Numeric 60, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 58 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96790XXL)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (AMXABNPF42100)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Brn (102776-211-36x32)
- Red Kap Workwear and Protective Clothing