Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK RG 58
Zoro # G1295397
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BK RG 58
- Zoro # G1295397
- UPC # 883248383544
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 58 Regular |
Size - Numeric | 58 |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 1/2 in |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 58 in ) |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 56 1/2 in |
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 58 in, Maximum Waist Size 56 1/2 in, Size 3XL, Size - Numeric 58, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 56 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL401 M 020)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-8-1)
- REFRIGIWEAR Face Mask, Orange (0047RORGOSA)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- Red Kap Workwear