Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK RG 42
Zoro # G1295318
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Regular
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BK RG 42
- Zoro # G1295318
- UPC # 883248383469
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 42 Regular |
Maximum Chest Size | 42 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 40 1/2 in |
Minimum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Size - Numeric | 42 |
Minimum Height | 5 ft 7 in |
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- MCR SAFETY Regular Weight Poly Cotton Natura, L, PK12 (9638L)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8740)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (GG601XL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, XL, White, PK25, XL, White (2012)
- Red Kap Workwear