Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK RG 40
Zoro # G1295309
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Regular
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BK RG 40
- Zoro # G1295309
- UPC # 883248383452
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 40 Regular |
Fits Chest Size | 38-1/2" to 40" |
Fits Waist Size | 38-1/2" |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 1/2 in |
Maximum Waist Size | 38 1/2 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 40 |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 30 ft. Caution Belt (WMX160-YW-CAUYB-M-M-300)
- HY-KO 1.5In Gold Aluminum Number 3, 10PK (B00249)
- HEADLINE SIGN Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width (9382)
- ERB SAFETY Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant (18611)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- PORTWEST Iona Cotton Coverall, S (C814)
- Red Kap Coveralls & Overalls