Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK LN 44
Zoro # G1295196
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BK LN 44
- Zoro # G1295196
- UPC # 883248383322
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | L |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 42 1/2 in |
Maximum Chest Size | 44 in |
Minimum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Size - Numeric | 44 |
Size-Body Type | Tall |
Minimum Chest Size | 42 1/2 in |
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- MILWAUKEE TOOL Level 4 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (12 pair) (48-73-8942B)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477483)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- Red Kap Workwear