Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK LN 42
Zoro # G1292798
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Long
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BK LN 42
- Zoro # G1292798
- UPC # 883248383315
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 42 Long |
Fits Waist Size | 40-1/2" |
Fits Chest Size | 40-1/2" to 42" |
Minimum Chest Size | 40 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Maximum Waist Size | 40 1/2 in |
Size-Body Type | Tall |
Size - Numeric | 42 |
Minimum Height | 5 ft 11 in |
Maximum Chest Size | 42 in |
Maximum Height | 6 ft 3 in |
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- HEXARMOR Safety Gloves, PR (2050-XXL (11))
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG6)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- Red Kap Workwear