Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK LN 40
Zoro # G1292789
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10BK LN 40
- Zoro # G1292789
- UPC # 883248383308
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 38-1/2" |
Fits Chest Size | 38-1/2" to 40" |
Maximum Waist Size | 38 1/2 in |
Size - Numeric | 40 |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Maximum Chest Size | 40 in |
Maximum Height | 6 ft 3 in |
Minimum Chest Size | 38 1/2 in |
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161R/7)
- KASK KASK Super Plasma Hi-Viz Helmet - Red (KASKSHV-RD)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-57-L-10302)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- Red Kap Coveralls & Overalls