Shop All Work Pants and Shorts
Red Kap
Mns Khaki Dp Cotton Work Pant
Mfr # PC20KH 40 30
Zoro # G1338666
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Gender Men's
- Material Cotton
- Fabric Weight 8.5 oz
- Features Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC20KH 40 30
- Zoro # G1338666
- UPC # 763086847319
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 30 in ) |
Details
Item | Mns Khaki Dp Cotton Work Pant |
Color | Khaki |
Gender | Men's |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Features | Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Style | Work Pants |
Garment Style | Women's Shorts |
Series | PC20 |
Ankle Type | Open |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Description
Mns Khaki Dp Cotton Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 30 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC HARD HAT EMBLEM, VISITOR, 2" DIA, Pk25 (HH20)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, L. (72-400)
- DANNER Hiker Boot, D, 9, Brown, PR (13860-9D)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- Red Kap Workwear