Shop All Work Pants and Shorts
Red Kap
Mns Khaki Cargo Pant W/Snaps Miters
Mfr # PT88KH 48 32
Zoro # G1420380
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Material Cotton/Polyester
- Gender Men's
- Garment Style Cargo Pants
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT88KH 48 32
- Zoro # G1420380
- UPC # 763086271633
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 48 in |
Size (Inseam x Max. Waist) | ( 32 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 32 in ) |
Details
Item | Mns Khaki Cargo Pants W/Snaps Miters |
Color | Khaki |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 32 in |
Garment Style | Cargo Pants |
Pockets | 6 |
Number of Outside Pockets | 6 |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Fit | Regular Fit |
Fly Closure Type | Zipper |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 32 in, Maximum Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Blue (NTG-03-010)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL24-A)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 20PK (Z-262DG-20PK)
- AO SAFETY AOSafety™ Chemical Splash Goggles, Clear, 10/Case (OCS1635)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- Red Kap Workwear