Shop All Work Pants and Shorts
Red Kap
Mns Khaki Cargo Pant W/Snaps Miters
Mfr # PT88KH 46 30
Zoro # G1420347
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Material Cotton/Polyester
- Gender Men's
- Garment Style Cargo Pants
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT88KH 46 30
- Zoro # G1420347
- UPC # 763086271503
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Size (Inseam x Max. Waist) | ( 30 in x 46 in ) |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | ( 46 in x 30 in ) |
Details
Item | Mns Khaki Cargo Pants W/Snaps Miters |
Color | Khaki |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 30 in |
Garment Style | Cargo Pants |
Pockets | 6 |
Number of Outside Pockets | 6 |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Fit | Regular Fit |
Leg Fit | Straight Leg |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 30 in, Maximum Waist Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Wrap Strip, 24 In. L, 2 In. W (FS-195+)
- ACCUFORM Exit Sign, Not An Exit, 7"X10 (MEXT910VP)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Blue, L, 12184 (12184)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 36 32)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- Red Kap Work Pants and Shorts