Shop All Work Pants and Shorts
Red Kap
Mns Khaki Cargo Pant W/Snaps Miters
Mfr # PT88KH 42 34
Zoro # G1420301
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material Cotton/Polyester
- Gender Men's
- Garment Style Cargo Pants
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT88KH 42 34
- Zoro # G1420301
- UPC # 763086271329
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Size (Inseam x Max. Waist) | ( 34 in x 42 in ) |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | ( 42 in x 34 in ) |
Details
Item | Mns Khaki Cargo Pants W/Snaps Miters |
Color | Khaki |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 34 in |
Garment Style | Cargo Pants |
Pockets | 6 |
Number of Outside Pockets | 6 |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Fit | Regular Fit |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 34 in, Maximum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Slip On Closure, PR (INDI-RIG-05-XL)
- US WEIGHT Steel Frame Sign Holder (U2507)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (BHG2-03-M)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- Red Kap Workwear and Protective Clothing