Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Deluxe Black Zip Out Liner-Ls
Mfr # LN30BK RG XL
Zoro # G1332031
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Closure Type Zipper
- Size XL
- Length 21 3/4 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # LN30BK RG XL
- Zoro # G1332031
- UPC # 036394561520
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Length | 21 3/4 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Item | Mns Deluxe Black Zip Out Liner-Ls |
Color | Black |
Closure Type | Zipper |
Gender | Men's |
Fabric Weight | 4.5 oz |
Features | Removable Black Quilted Liner |
Garment Type | Jacket Liner |
Attachment Type | Zipper |
Compatible with Manufacturer Model Number | JT36, JY32 |
Compatible with Brand | Red Kap |
Compatible with Manufacturer Part Number | JT36, JY32 |
Compatible Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Model Number [NEW] | JT36, JY32 |
Compatible Manufacturer Model Number | JT36, JY32 |
For Use with Mfr. Model Number | JT36, JY32 |
For Use With Mfr. Model Number | JT36, JY32 |
Material Trade Name | Nylon/Polyester |
Description
Mns Deluxe Black Zip Out Liner-Ls, Garment Type Jacket Liner, Material Nylon/Polyester, Attachment Type Zipper, Size XL, Front Closure Type Zipper, Color Black, Fabric Weight 4.5 oz, Maximum Chest Size 50 in, Gender Men's, Length 21 3/4 in, Minimum Chest Size 48 in, Compatible with Grainger Part Number 43N585, Compatible with Manufacturer Model Number JT36, JY32, Compatible with Brand Red Kap, Features Removable Black Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Pigskin, S, PR (1AD40)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- KISHIGO 4XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-4X)
- SKECHERS Work Shoes, Alloy, Womens, 11, D, Black, PR (76553 - BKBL SZ 11)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-3XT)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-2X (VU7SHNV-2X)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- Red Kap Flame Resistant & Arc Flash Shirts