Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Deluxe Black Zip Out Liner-Ls
Mfr # LN30BK RG S
Zoro # G1332025
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Closure Type Zipper
- Size S
- Gender Men's
- Length 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # LN30BK RG S
- Zoro # G1332025
- UPC # 036394561513
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Length | 21 3/4 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Details
Item | Mns Deluxe Black Zip Out Liner-Ls |
Color | Black |
Closure Type | Zipper |
Gender | Men's |
Fabric Weight | 4.5 oz |
Features | Removable Black Quilted Liner |
Compatible with Manufacturer Model Number | JT36, JY32 |
Garment Type | Jacket Liner |
Compatible with Brand | Red Kap |
Attachment Type | Zipper |
Compatible Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Model Number [NEW] | JT36, JY32 |
Compatible Manufacturer Model Number | JT36, JY32 |
For Use with Mfr. Model Number | JT36, JY32 |
For Use With Mfr. Model Number | JT36, JY32 |
Material Trade Name | Nylon/Polyester |
Description
Mns Deluxe Black Zip Out Liner-Ls, Garment Type Jacket Liner, Material Nylon/Polyester, Attachment Type Zipper, Size S, Front Closure Type Zipper, Color Black, Fabric Weight 4.5 oz, Maximum Chest Size 38 in, Gender Men's, Length 21 3/4 in, Minimum Chest Size 36 in, Compatible with Grainger Part Number 43N585, Compatible with Manufacturer Model Number JT36, JY32, Compatible with Brand Red Kap, Features Removable Black Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Numbers, Brass, 10009 (10009)
- FIRST AID ONLY 2-Bottle Eye Wash Station (24-300)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, Yellow, OSFM (BLSH-HDS-HYNI-AP1Y)
- KLEENGUARD X-Large, 25 PK, White, Microporous Film Laminate (44334)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- Red Kap Workwear and Protective Clothing