Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Deluxe Black Zip Out Liner-Ls
Mfr # LN30BK RG M
Zoro # G1332016
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Closure Type Zipper
- Size M
- Length 21 3/4 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # LN30BK RG M
- Zoro # G1332016
- UPC # 036394561506
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Length | 21 3/4 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Details
Item | Mns Deluxe Black Zip Out Liner-Ls |
Color | Black |
Closure Type | Zipper |
Gender | Men's |
Fabric Weight | 4.5 oz |
Features | Removable Black Quilted Liner |
Garment Type | Jacket Liner |
Attachment Type | Zipper |
Compatible with Manufacturer Model Number | JT36, JY32 |
Compatible with Brand | Red Kap |
Compatible Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Model Number [NEW] | JT36, JY32 |
Compatible Manufacturer Model Number | JT36, JY32 |
For Use with Mfr. Model Number | JT36, JY32 |
For Use With Mfr. Model Number | JT36, JY32 |
Material Trade Name | Nylon/Polyester |
Description
Mns Deluxe Black Zip Out Liner-Ls, Garment Type Jacket Liner, Material Nylon/Polyester, Attachment Type Zipper, Size M, Front Closure Type Zipper, Color Black, Fabric Weight 4.5 oz, Maximum Chest Size 42 in, Gender Men's, Length 21 3/4 in, Minimum Chest Size 40 in, Compatible with Grainger Part Number 43N585, Compatible with Manufacturer Model Number JT36, JY32, Compatible with Brand Red Kap, Features Removable Black Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (BO500B-M)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19369)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 Faces (LPX7SD)
- CAT FOOTWEAR Size 8W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- Red Kap Arc Flash and Flame Resistant Clothing