Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Deluxe Black Zip Out Liner-Ls
Mfr # LN30BK RG L
Zoro # G1332007
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Closure Type Zipper
- Size L
- Gender Men's
- Length 21 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # LN30BK RG L
- Zoro # G1332007
- UPC # 036394561490
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Length | 21 3/4 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Details
Item | Mns Deluxe Black Zip Out Liner-Ls |
Color | Black |
Closure Type | Zipper |
Gender | Men's |
Fabric Weight | 4.5 oz |
Features | Removable Black Quilted Liner |
Compatible with Brand | Red Kap |
Compatible with Manufacturer Model Number | JT36, JY32 |
Garment Type | Jacket Liner |
Attachment Type | Zipper |
Compatible with Manufacturer Part Number | JT36, JY32 |
Compatible Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Model Number [NEW] | JT36, JY32 |
Compatible Manufacturer Model Number | JT36, JY32 |
For Use with Mfr. Model Number | JT36, JY32 |
For Use With Mfr. Model Number | JT36, JY32 |
Material Trade Name | Nylon/Polyester |
Description
Mns Deluxe Black Zip Out Liner-Ls, Garment Type Jacket Liner, Material Nylon/Polyester, Attachment Type Zipper, Size L, Front Closure Type Zipper, Color Black, Fabric Weight 4.5 oz, Maximum Chest Size 46 in, Gender Men's, Length 21 3/4 in, Minimum Chest Size 44 in, Compatible with Grainger Part Number 43N585, Compatible with Manufacturer Model Number JT36, JY32, Compatible with Brand Red Kap, Features Removable Black Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (840780)
- WERNER R430006-R 6ft Bantam Web Self-Retracting (R430006-R)
- MOLDEX Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box (6604)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- Red Kap Workwear and Protective Clothing