Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Deluxe Black Zip Out Liner-Ls
Mfr # LN30BK RG 3XL
Zoro # G1331998
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Closure Type Zipper
- Size 3XL
- Length 21 3/4 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # LN30BK RG 3XL
- Zoro # G1331998
- UPC # 036394561551
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Length | 21 3/4 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Details
Item | Mns Deluxe Black Zip Out Liner-Ls |
Color | Black |
Closure Type | Zipper |
Gender | Men's |
Fabric Weight | 4.5 oz |
Features | Removable Black Quilted Liner |
Compatible with Manufacturer Model Number | JT36, JY32 |
Compatible with Brand | Red Kap |
Garment Type | Jacket Liner |
Attachment Type | Zipper |
Compatible Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Model Number [NEW] | JT36, JY32 |
Compatible Manufacturer Model Number | JT36, JY32 |
For Use with Mfr. Model Number | JT36, JY32 |
For Use With Mfr. Model Number | JT36, JY32 |
Material Trade Name | Nylon/Polyester |
Description
Mns Deluxe Black Zip Out Liner-Ls, Garment Type Jacket Liner, Material Nylon/Polyester, Attachment Type Zipper, Size 3XL, Front Closure Type Zipper, Color Black, Fabric Weight 4.5 oz, Maximum Chest Size 58 in, Gender Men's, Length 21 3/4 in, Minimum Chest Size 56 in, Compatible with Grainger Part Number 43N585, Compatible with Manufacturer Model Number JT36, JY32, Compatible with Brand Red Kap, Features Removable Black Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (KKC1FN-02-S)
- NMC Emergency Response CPR Instructions Sign, M459RB (M459RB)
- FIRST ALERT 2-1/2 lb Fire Extinguisher For Household OSHA/US Coast Guard Agency Approval (HOME1)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Long Sleeves, Navy, XL (ZFI209-XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-XLT)
- Red Kap Arc Flash and Flame Resistant Clothing