Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Deluxe Black Zip Out Liner-Ls
Mfr # LN30BK LN XXL
Zoro # G1331989
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Closure Type Zipper
- Size 2XL
- Length 23 3/4 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # LN30BK LN XXL
- Zoro # G1331989
- UPC # 036394561247
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Length | 23 3/4 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Details
Item | Mns Deluxe Black Zip Out Liner-Ls |
Color | Black |
Closure Type | Zipper |
Gender | Men's |
Fabric Weight | 4.5 oz |
Features | Removable Black Quilted Liner |
Compatible with Manufacturer Model Number | JT36, JY32 |
Attachment Type | Zipper |
Compatible with Brand | Red Kap |
Garment Type | Jacket Liner |
Compatible with Manufacturer Part Number | JT36, JY32 |
Compatible Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Model Number [NEW] | JT36, JY32 |
Compatible Manufacturer Model Number | JT36, JY32 |
For Use with Mfr. Model Number | JT36, JY32 |
For Use With Mfr. Model Number | JT36, JY32 |
Material Trade Name | Nylon/Polyester |
Description
Mns Deluxe Black Zip Out Liner-Ls, Garment Type Jacket Liner, Material Nylon/Polyester, Attachment Type Zipper, Size 2XL, Front Closure Type Zipper, Color Black, Fabric Weight 4.5 oz, Maximum Chest Size 54 in, Gender Men's, Length 23 3/4 in, Minimum Chest Size 52 in, Compatible Grainger Part Number 43N585, Compatible Manufacturer Part Number JT36, JY32, Compatible with Brand Red Kap, Features Removable Black Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Black, Breathable Polyester Mesh (821)
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-LG)
- Red Kap Flame Resistant & Arc Flash Shirts