Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Deluxe Black Zip Out Liner-Ls
Mfr # LN30BK LN XL
Zoro # G1331970
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Closure Type Zipper
- Size XL
- Gender Men's
- Length 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # LN30BK LN XL
- Zoro # G1331970
- UPC # 036394561223
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Length | 23 3/4 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Item | Mns Deluxe Black Zip Out Liner-Ls |
Color | Black |
Closure Type | Zipper |
Gender | Men's |
Fabric Weight | 4.5 oz |
Features | Removable Black Quilted Liner |
Compatible with Manufacturer Model Number | JT36, JY32 |
Garment Type | Jacket Liner |
Attachment Type | Zipper |
Compatible with Brand | Red Kap |
Compatible Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Part Number | JT36, JY32 |
Compatible with Manufacturer Model Number [NEW] | JT36, JY32 |
Compatible Manufacturer Model Number | JT36, JY32 |
For Use with Mfr. Model Number | JT36, JY32 |
For Use With Mfr. Model Number | JT36, JY32 |
Material Trade Name | Nylon/Polyester |
Description
Mns Deluxe Black Zip Out Liner-Ls, Garment Type Jacket Liner, Material Nylon/Polyester, Attachment Type Zipper, Size XL, Front Closure Type Zipper, Color Black, Fabric Weight 4.5 oz, Maximum Chest Size 50 in, Gender Men's, Length 23 3/4 in, Minimum Chest Size 48 in, Compatible with Grainger Part Number 43N585, Compatible with Manufacturer Model Number JT36, JY32, Compatible with Brand Red Kap, Features Removable Black Quilted Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 2 (DWR-SINGLE-8-2)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to1-3/8 In (4097-A)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXXL)
- MCR SAFETY FR Long Sleeve Shirt, Navy, S, Regular (H1NS)
- GLOWEAR BY ERGODYNE Orange Mesh Surveyors Vest, Org, 4XL/5XL (8253HDZ)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- Red Kap Arc Flash and Flame Resistant Clothing