Shop All Work Pants and Shorts
Red Kap
Mns Chcl Cargo Pant W/Snaps Miters
Mfr # PT88CH 48 34
Zoro # G1420100
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Gender Men's
- Garment Style Cargo Pants
- Number of Outside Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT88CH 48 34
- Zoro # G1420100
- UPC # 763086647391
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Size (Inseam x Max. Waist) | ( 34 in x 48 in ) |
Maximum Waist Size | 48 in |
Size (Max. Waist x Inseam) | ( 48 in x 34 in ) |
Details
Item | Mns Chcl Cargo Pants W/Snaps Miters |
Color | Gray |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 34 in |
Garment Style | Cargo Pants |
Number of Outside Pockets | 6 |
Pockets | 6 |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Fit | Regular Fit |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Gray, Inseam 34 in, Maximum Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- CONDOR Safety Glasses, Clear Anti-Scratch (1ETK2)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, M (N10590)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- Red Kap Workwear