Shop All Work Pants and Shorts
Red Kap
Mns Chcl Cargo Pant W/Snaps Miters
Mfr # PT88CH 48 32
Zoro # G1420091
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Gender Men's
- Inseam 32 in
- Number of Outside Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT88CH 48 32
- Zoro # G1420091
- UPC # 763086647377
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 48 in |
Size (Inseam x Max. Waist) | ( 32 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 32 in ) |
Details
Item | Mns Chcl Cargo Pants W/Snaps Miters |
Color | Gray |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 32 in |
Number of Outside Pockets | 6 |
Pockets | 6 |
Garment Style | Women's Shorts |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Regular Fit |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Gray, Inseam 32 in, Maximum Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Winter Liner, Blue, Universal (1HC48)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- ZORO SELECT Safety Cone, LED Flashing, Red, Plastic (3393-00002)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- Red Kap Workwear and Protective Clothing