Shop All Work Jackets & Coats
Red Kap
Mns Charcoal Shop Coat
Mfr # KT30CH RG 52
Zoro # G1332427
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30CH RG 52
- Zoro # G1332427
- UPC # 036394667291
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | 2XL |
Size-Body Type | Regular |
Garment Length | Knee Length |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
Mns Charcoal Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Charcoal, Length 43 3/4 in, Maximum Chest Size 54 in, Size-Body Type Regular, Size 2XL, Minimum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 29/32 in W, Outdoor, Orange (M6C-1900-439-OR)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21302)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, L (10616-002-L)
- Red Kap Workwear and Protective Clothing