Shop All Work Jackets & Coats
Red Kap
Mns Charcoal Shop Coat
Mfr # KT30CH RG 50
Zoro # G1332418
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30CH RG 50
- Zoro # G1332418
- UPC # 036394667284
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | XL |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Minimum Chest Size | 48 in |
Garment Length | Knee Length |
Description
Mns Charcoal Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Charcoal, Length 43 3/4 in, Maximum Chest Size 50 in, Size-Body Type Regular, Size XL, Minimum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 24PK (Z-6X2WTR-24PK)
- NOTRAX Floor Runner, Black/Yellow, 3 ft. W x (738C0036YB)
- HONEYWELL MILLER Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow (H11110023)
- HEXARMOR Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14002-02)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Slash Pocket Jacket JT22NV LN 4XL (JT22NV LN 4XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Men's Navy Coat size (KP10NV RG L)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- Red Kap Work Jackets & Coats