Shop All Work Jackets & Coats
Red Kap
Mns Charcoal Shop Coat
Mfr # KT30CH RG 46
Zoro # G1332390
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30CH RG 46
- Zoro # G1332390
- UPC # 036394667260
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | L |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Garment Length | Knee Length |
Description
Mns Charcoal Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Charcoal, Length 43 3/4 in, Maximum Chest Size 46 in, Size-Body Type Regular, Size L, Minimum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT224)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- PIG Spill Kit, Universal, Black (KIT223)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Red Kap Work Jackets & Coats