Shop All Work Jackets & Coats
Red Kap
Mns Charcoal Shop Coat
Mfr # KT30CH RG 44
Zoro # G1332381
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30CH RG 44
- Zoro # G1332381
- UPC # 036394667253
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | L |
Maximum Chest Size | 46 in |
Garment Length | Knee Length |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Description
Mns Charcoal Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Charcoal, Length 43 3/4 in, Maximum Chest Size 46 in, Size-Body Type Regular, Size L, Minimum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (RWG555L)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- Red Kap Work Jackets & Coats