Shop All Work Jackets & Coats
Red Kap
Mns Charcoal Shop Coat
Mfr # KT30CH RG 40
Zoro # G1332366
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30CH RG 40
- Zoro # G1332366
- UPC # 036394667239
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | M |
Maximum Chest Size | 42 in |
Garment Length | Knee Length |
Size-Body Type | Regular |
Minimum Chest Size | 40 in |
Description
Mns Charcoal Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Charcoal, Length 43 3/4 in, Maximum Chest Size 42 in, Size-Body Type Regular, Size M, Minimum Chest Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS Nitrile Disposable Gloves, Nitrile, 2XL, Black (GPNB49100)
- ZORO SELECT Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV2)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- 212 PERFORMANCE Anti-Fog Scratch Resistant Clear Lens Safety Glasses (EPE01-06-00)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- Red Kap Workwear and Protective Clothing