Shop All Work Jackets & Coats
Red Kap
Mns Charcoal Shop Coat
Mfr # KT30CH RG 38
Zoro # G0675291
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 7.5 oz
- Length 43 3/4 in
- Gender Unisex
- Hood Style None
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KT30CH RG 38
- Zoro # G0675291
- UPC # 036394667222
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 43 3/4 in |
Size | S |
Maximum Chest Size | 38 in |
Size-Body Type | Regular |
Minimum Chest Size | 36 in |
Garment Length | Knee Length |
Description
Mns Charcoal Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Charcoal, Length 43 3/4 in, Maximum Chest Size 38 in, Size-Body Type Regular, Size S, Minimum Chest Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-10, 1-Pair - Pkg Qty 12 (205573)
- KLEIN TOOLS Safety Helmet Visor, Clear (VISORCLR)
- MECHANIX WEAR Mechanics Gloves, S, Black/Red, Trek Dry(R)/TPR (MPT-52-008)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1265-RD_14X10 (U5-1265-RD_14X10)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG XL)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Red Kap Work Jackets & Coats