Shop All Work Jackets & Coats
Red Kap
Mns Charcoal Quilted Vest Patch Pkt
Mfr # VT22CH RG XL
Zoro # G1374795
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # VT22CH RG XL
- Zoro # G1374795
- UPC # 036394900169
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 29 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Details
Item | Mns Charcoal Quilted Vest Patch Pkt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 7.25 oz |
Closure Type | Zipper |
Features | Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish |
Number of Pockets | 2 |
Number of Outside Pockets | 2 |
Style | Vest |
Application | Transportation |
Insulation Material | 100% Polyester |
Includes Lining | Yes |
Lining Material | 100% Polyester |
Series | VT22 |
Temperature Rating | Not Rated |
Number of Inside Pockets | 0 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil |
Insulated for Cold Conditions | Yes |
Minimum Temperature | Not Rated |
Description
Mns Charcoal Quilted Vest Patch Pkt, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 29 in, Minimum Chest Size 48 in, Size-Body Type Regular, Size XL, Maximum Chest Size 50 in, Application Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, XL (S87611)
- MOON AMERICAN Rocker Lug, FNHxMNH, 2-1/2 Inx1-1/2 In (369-2521524)
- 3M SCOTT Full-Facepiece Respirator, Rubber, L (805775-83)
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- BERNE Chore Coat, Original, 2XL, Regular (CH416)
- Red Kap Work Jackets & Coats