Shop All Work Jackets & Coats
Red Kap
Mns Charcoal Quilted Vest Patch Pkt
Mfr # VT22CH LN L
Zoro # G1374725
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # VT22CH LN L
- Zoro # G1374725
- UPC # 036394899913
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Size-Body Type | Tall |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Item | Mns Charcoal Quilted Vest Patch Pkt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 7.25 oz |
Closure Type | Zipper |
Features | Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish |
Number of Pockets | 2 |
Style | Vest |
Number of Outside Pockets | 2 |
Application | Transportation |
Includes Lining | Yes |
Series | VT22 |
Insulation Material | 100% Polyester |
Insulated for Cold Conditions | Yes |
Number of Inside Pockets | 0 |
Lining Material | 100% Polyester |
Cleaning and Care Instructions | Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil |
Minimum Temperature | Not Rated |
Temperature Rating | Not Rated |
Description
Mns Charcoal Quilted Vest Patch Pkt, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 30 in, Minimum Chest Size 44 in, Size-Body Type Tall, Size L, Maximum Chest Size 46 in, Application Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-9)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- CONDOR Back Support, Premium, S (3RVC4)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Solid Team Jacket JT38BK LN L (JT38BK LN L)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- RED KAP Slash Pocket Jacket JT22NV LN XL (JT22NV LN XL)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, S (609-001-S)
- Red Kap Workwear