Shop All Work Pants and Shorts
Red Kap
Mns Brown Dp Cotton Work Pant
Mfr # PC20BN 36 34
Zoro # G0679659
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Cotton
- Gender Men's
- Fabric Weight 8.5 oz
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PC20BN 36 34
- Zoro # G0679659
- UPC # 763086841003
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Tag Size | 36 x 34 |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Details
Item | Mns Brown Dp Cotton Work Pant |
Color | Brown |
Material | Cotton |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 4 |
Garment Style | Work Pants |
Pockets | 4 |
Ankle Type | Open |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Features | Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant |
Cleaning and Care Instructions | Industrial Wash |
Series | PC20 |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Description
Mns Brown Dp Cotton Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, M (N10556)
- FRONTLINE Elite Vest Style Harness with Aluminum Hardware and Suspension Trauma Straps (250VTB-ML)
- MILWAUKEE TOOL Winter Performance Gloves – L (48-73-0032)
- BRADY Brady® 86442 Safety Inspecton Tag, 2 Sided, 10/Pkg, HD Polyester Encapsulated, 3"W x 5-3/4"H (86442)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 2x28 (DWF18P1D-502-2x28)
- Red Kap Work Pants and Shorts