Shop All Work Pants and Shorts
Red Kap
Mns Blk Cargo Pant W/Snaps Miters
Mfr # PT88BK 34 32
Zoro # G0627177
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Men's
- Size (Inseam x Max. Waist) ( 32 in x 34 in )
- Maximum Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT88BK 34 32
- Zoro # G0627177
- UPC # 763086643591
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Details
Item | Mns Blk Cargo Pants W/Snaps Miters |
Color | Black |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 32 in |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Pockets | 6 |
Garment Style | Cargo Pants |
Number of Outside Pockets | 6 |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Fit | Regular Fit |
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 32 in, Maximum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK (4940M)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10 (U3-1411-RD_14X10)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUG4)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- Red Kap Work Pants and Shorts