Shop All Work Pants and Shorts
Red Kap
Mns Blk Cargo Pant W/Snaps Miters
Mfr # PT88BK 30 30
Zoro # G0627131
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cargo Pants
- Color Black
- Material Cotton/Polyester
- Gender Men's
- Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT88BK 30 30
- Zoro # G0627131
- UPC # 763086643058
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Details
Item | Mns Blk Cargo Pants W/Snaps Miters |
Style | Cargo Pants |
Color | Black |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 30 in |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Garment Style | Cargo Pants |
Description
Mns Blk Cargo Pants W/Snaps Miters, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Style Cargo Pants, Waist Closure Buttons, Color Black, Inseam 30 in, Maximum Waist Size 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Gray, L (0301RGRALAR)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-735)
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 25 dB, VeriShield (1035186-VS)
- NMC No Trespassing Sign, M58R (M58R)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- Red Kap Workwear and Protective Clothing