Shop All Work Shirts
Red Kap
Mens Zip Smock, XL
Mfr # KP44WH SS XL
Zoro # G1330756
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Style Smock
- Closure Type Zipper Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP44WH SS XL
- Zoro # G1330756
- UPC # 883248721711
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Details
Item | Mens Zip Smock |
Color | White |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Style | Smock |
Closure Type | Zipper Front |
Description
Mens Zip Smock,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Elbow Pad, Multilayer Polycot, S (80400120020)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- OCCUNOMIX Coverall, Unisex, 3X, Yellow, Polyester (LUX-WCVL-Y3X)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Short Sleeve Polo, XL, Royal Blue, Button (SK90RB SS XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- Red Kap Work Shirts