Shop All Work Shirts
Red Kap
Mens Zip Smock, XL
Mfr # KP44NV SS XL
Zoro # G1331727
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Style Smock
- Closure Type Zipper Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP44NV SS XL
- Zoro # G1331727
- UPC # 883248721674
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Details
Item | Mens Zip Smock |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Style | Smock |
Closure Type | Zipper Front |
Description
Mens Zip Smock,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 2XL (V1130560U-2XL)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Yellow, 2XL (S61317)
- CONDOR Leather Gloves, Single Palm, L, PR (2MDA6)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- Red Kap Workwear and Protective Clothing