Shop All Work Shirts
Red Kap
Mens Zip Smock, M
Mfr # KP44NV SS M
Zoro # G1330710
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Style Smock
- Closure Type Zipper Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP44NV SS M
- Zoro # G1330710
- UPC # 883248721681
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Details
Item | Mens Zip Smock |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Style | Smock |
Closure Type | Zipper Front |
Description
Mens Zip Smock,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 30 dB, Pro-Grade, Red (90565-4DC-PS)
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- DUNLOP Boots, Men's 14, Women's 16, Black, PR (ND68A93.CH)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, 18" Width, Rigid Plastic, Security Cameras In Use, Landscape (OS-WS-P-1218-L-19709)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- CONDOR OUTDOOR PRODUCTS CLASS B WOMEN'S UNIFORM SHIRT, BLACK, MXR (101260-002-M-R)
- Red Kap Work Shirts