Shop All Work Shirts
Red Kap
Mens Zip Smock, L
Mfr # KP44NV SS L
Zoro # G1330701
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Closure Type Zipper Front
- Style Smock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # KP44NV SS L
- Zoro # G1330701
- UPC # 883248526262
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Details
Item | Mens Zip Smock |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Closure Type | Zipper Front |
Style | Smock |
Description
Mens Zip Smock,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS Safety Trucker Cap w/ Reflective Trim - Lime (BCOSFCAPTK)
- 3M E-A-R E-Z-Fit Disposable Corded Ear Plugs, Bell Shape, NRR 28 dB, Yellow, S, 200 Pairs (312-1222)
- PEET DRYER Shoe and Boot Dryer, Universal (M2107F)
- FOREST-LITE Wildland Fire Hose, Dia. 1 In, 50 ft, White (G55H1F50N)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- Red Kap Work Shirts