Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CNV 50 32
Zoro # G1317261
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CNV 50 32
- Zoro # G1317261
- UPC # 883248930007
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Tag Size | 50 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 50 in ) |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | ( 50 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Number of Outside Pockets | 4 |
Style | Cargo Pants |
Garment Style | Cargo Pants |
Series | PT2C |
Leg Fit | Straight Leg |
Ankle Type | Open |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 50 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- BANNER STAKES PLUS Barrier System Head, Caution, PK5 (PL4069)
- NMC Individual Character Stencil 12" Number Set, PMC12-T (PMC12-T)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- Red Kap Work Pants and Shorts