Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CNV 48 30
Zoro # G1317228
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CNV 48 30
- Zoro # G1317228
- UPC # 883248929858
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Tag Size | 48 x 30 |
Maximum Waist Size | 48 in |
Size (Inseam x Max. Waist) | ( 30 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 30 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Style | Cargo Pants |
Series | PT2C |
Number of Outside Pockets | 4 |
Garment Style | Cargo Pants |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Ankle Type | Open |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Goggles, Gray Lens (60480)
- GARDENA Hose Con W/Stop 5/8 &1/2 (36918)
- WERNER LADDER - FALL PROTECTION Werner Steel Carabiner, 1/2in (A100301)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- Red Kap Work Pants and Shorts