Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CNV 46 34
Zoro # G1317219
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Color Navy
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CNV 46 34
- Zoro # G1317219
- UPC # 883248929766
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Size (Inseam x Max. Waist) | ( 34 in x 46 in ) |
Maximum Waist Size | 46 in |
Tag Size | 46 x 34 |
Size (Max. Waist x Inseam) | ( 46 in x 34 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Color | Navy |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Style | Cargo Pants |
Series | PT2C |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 46 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Neck Gaiter, Fleece, Black, Universal (NECKGAITBLK)
- PRESCO Whiskers, PK1000 (W6*Y-200)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 40x30 (P874NV 4030)
- Red Kap Workwear and Protective Clothing