Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CNV 40 32
Zoro # G1317115
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CNV 40 32
- Zoro # G1317115
- UPC # 883248929353
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Tag Size | 40 x 32 |
Maximum Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 32 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 32 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Series | PT2C |
Number of Outside Pockets | 4 |
Garment Style | Cargo Pants |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Waist Closure | Buttons |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0034BL)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-253)
- Red Kap Work Pants and Shorts