Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CNV 38 30
Zoro # G1317079
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Gender Men's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CNV 38 30
- Zoro # G1317079
- UPC # 883248929209
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Tag Size | 38 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Series | PT2C |
Garment Style | Cargo Pants |
Number of Outside Pockets | 4 |
Style | Cargo Pants |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Ankle Type | Open |
Fly Closure Type | Zipper |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- DUNLOP Size 3 Unisex Steel Rubber Boot, Yellow (6123155)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (3AT35)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- TOUGH DUCK Traditional Logger Jean, WP043-DENIM-34 (WP043)
- Red Kap Workwear