Shop All Work Pants and Shorts
Red Kap
Mens Workpant With Cellphone Pkt
Mfr # PT2CNV 36 30
Zoro # G1317045
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT2CNV 36 30
- Zoro # G1317045
- UPC # 883248929025
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 30 in ) |
Details
Item | Mens Workpant With Cellphone Pkt |
Gender | Men's |
Color | Navy |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Cell Phone Pocket, Exterior Brand Label on Right Hip, Synthetic Blend Pocketing and Waistband Trim |
Pockets | 4 |
Series | PT2C |
Number of Outside Pockets | 4 |
Garment Style | Cargo Pants |
Fit | Easy Fit |
Ankle Type | Open |
Fly Closure Type | Zipper |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Description
Mens Workpant With Cellphone Pkt, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Headband, Camouflage, One Size, Terrycloth (6605)
- MCR SAFETY Reading Glasses, +2.0, Gray, Polycarbonate (K3H20G)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH2X002500)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size XL (GL401XL)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- Red Kap Workwear and Protective Clothing